Beli fiber optic cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INTERLUC Cable Fiber Optic
    Mulai

    Rp69.900

    INTERLUC Cable Fiber Optic
    Deskripsi:
    GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dB
    atribut:
    • Color: Black
  2. SANWA SUPPLY Fiber optic cable OS2 cable only
    Mulai

    Rp3.799.900

    SANWA SUPPLY Fiber optic cable OS2 cable only
    Deskripsi:
    This is a single-mode optical fiber cable capable of 10 Gigabit Ethernet, compatible with 10GBASE-LR/ER/ZR standard transmission. It can be used with 10 Gigabit Ethernet such as 10GBASE-LR and Gigabit Ethernet such as 1000BASE-LX. This is an optical fiber cable for making your own optical patch cable using an optical fiber fast connector. It allows for wideband, high-frequency signal transmission and long-distance transmission with low loss. Since there is no external electromagnetic induction, noise prevention is also perfect. It complies with flame retardant standards, protecting against the spread of fire.
    atribut:
    • Applicable Standard: 10GBASE-LR,10GBASE-ER,10GBASE-ZR,1000BASE-LX,1000BASE-ZX
    • Cable Length (m): 100
    • Color: Cable: Yellow
    • Emission waveLength (N.m): 13101550
    • Flame retardance: Eca grade
    • Number of Cores: 2 cores
    • Operation Environment: For indoor use
    • Optical fiber: ATIA standard: OS2, general-purpose single mode (SM)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape: Glasses
    • Suitatible Connector: HKB-AC-FLCSM,HKB-AC-FSCSM
  3. SANWA SUPPLY fiber optic cable
    Mulai

    Rp469.900

    SANWA SUPPLY fiber optic cable
    Deskripsi:
    This is an OS2-compliant single-mode optical fiber cable capable of high-speed, long-distance communication. This is a 1-core type optical fiber cable compatible with optical line ONU. Broadband and high-frequency signal transmission is possible, and long-distance transmission is possible with low loss. Since there is no electromagnetic induction from the outside, noise countermeasures are perfect. It has a high-strength armored structure internally reinforced with stainless steel spirals, and can withstand being stepped on.
    atribut:
    • Classification: General Purpose Single Mode (SM)
    • Color: Blue
    • Connector 1: SC connector
    • Connector 2: SC connector
    • Connector Shape: SC connector-SC connector
    • Fiber Type: Single mode
    • Minimum Bending Radius (mm): 30
    • Number of Cores: 1 core
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Standard: TIA standard: OS2
    • Transmission Band (MHz): 500/km or more, 500/km or more
    • Wavelength (nm): 1310, 1550
    • Where to Use: For indoor use
  4. SANWA SUPPLY Fiber optic cable OM3 cable only
    Mulai

    Rp5.799.900

    SANWA SUPPLY Fiber optic cable OM3 cable only
    Deskripsi:
    This is a multimode OM3 compliant optical fiber cable that is capable of 10 gigabit high-speed communication and is compatible with 10GBASE-SR/SW standard transmission. This is an optical fiber cable for making your own optical patch cable using an optical fiber fast connector. It allows for wideband, high-frequency signal transmission and long-distance transmission with low loss. Since there is no external electromagnetic induction, noise prevention is also perfect. It complies with flame retardant standards, protecting against the spread of fire.
    atribut:
    • Applicable Standard: 10G BASE-SR/SW compatible
    • Cable Length (m): 100
    • Color: Cable: Aqua (light blue)
    • Emission waveLength (N.m): 850, 1300
    • Flame retardance: Eca grade
    • Number of Cores: 2 cores
    • Operation Environment: For indoor use
    • Optical fiber: ATIA standard: OM3, Great Index (GI)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape: Glasses
    • Suitatible Connector: HKB-AC-FLCMM,HKB-AC-FSCMM
  5. Paladin Fiber Optic Tool
    Mulai

    Rp34.999.900

    Paladin Fiber Optic Tool
    Deskripsi:
    Fiber optic kits include tools to clean, inspect, and install fiber optic cable and connectors.
    atribut:
    • UNSPSC: 27111510
    • Application: Stripping Fiber Optic
    • For use with: Fiber Optic Cables
    • Number of Pieces: 6
  6. NEXTGEN Fiber Optic Cable
    Mulai

    Rp18.999.900

    NEXTGEN Fiber Optic Cable
    Deskripsi:
    Single and multimode fiber optic cables transmit signals through a light source. Single-mode cables have a smaller core size and overall diameter than multimode and transmit data over greater distances with less interference. They are often used for applications requiring higher bandwidth and faster networking speeds. Multimode cables have a larger diameter and core size and transmit multiple lines over shorter distances for most bi-directional applications and when standard networking bandwidth is sufficient.
    atribut:
    • UNSPSC: 26121607
    • Attenuation (dB/km): 1.0 @ 1310 and 1560 Nanometers
    • Bandwidth (Gbps): 10 @ 30,000m or Less @ 1,550nm; 10 @ 5,000m or Less @ 1,310nm
    • Cable Length (ft): 1000
    • Clad Dimension (micron): 900
    • Core Diameter (µm): 50
    • Fiber Count: 6
    • Fiber Material: Aramid Yarn
    • Fire Rating: Plenum
    • Jacket Color: Black
    • Jacket Material: FEP
    • Maximum Distance (m): 10000 (@ 1310nm)
    • Mode: Multi-Mode
    • NEC Article and Type: OFNP
    • Number of Fibers: Multifiber
    • Package Type: Spool
    • Resistance Properties: Flame/Fire Retardant; UV Resistant
    • Standards: CSA FT6; ETL Listed Type OFNP; GR-409; ICEA S-104-696; RoHS Compliant Directive 2002/95/EC; TIA 568 C.3
  7. ELECOM Optic Fiber Cable
    Mulai

    Rp1.499.900

    ELECOM Optic Fiber Cable
    Deskripsi:
    -An optical fiber cable that transmits signals with light and enables transmission of large amount of data.-There is no influence from external noise, and stable high speed and long distance signal transfer are possible.-A removable push-pull type LC conn
  8. MONOPRICE Fiber Optic Cable Patch Cord
    Mulai

    Rp249.900

    MONOPRICE Fiber Optic Cable Patch Cord
    Deskripsi:
    Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.
    atribut:
    • UNSPSC: 26121607
    • Bandwidth (Gbps): 10
    • Cable Diameter (mm): 2
    • Clad Dimension (micron): 125
    • End 1 Connection Type: LC
    • End 2 Connection Type: LC
    • Fiber Count: 2
    • Fire Rating: Riser
    • Jacket Material: PVC
    • NEC Article and Type: OFNR
    • Number of Fibers: Duplex
    • Standards: UL Listed
  9. Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)
    Mulai

    Rp1.299.900

    Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)
    Deskripsi:
    4 in 1, 15mW OutputSelf CalibrationRechargeable Li-ion Battery500 Data Storage
    atribut:
    • Dimensions (mm): 98x59x27
    • Detector Type: InGaAs
    • Wavelengths Range (mm): 700-1700
    • Optical Connector (mm): 2.5 Universal
    • Measurement Range (dB): -70 to +10
    • Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
    • Automatic Power Off: Yes (10min)
    • Battery (V): 3.7 (450mAh, Li-ion)
    • Display Resolution (dB): 0.01
    • LAN Cable: UTP Cable
    • LAN Cable Connector: RJ45(UTP/8P8C)
    • Measuring Length (m): 600
    • Measuring Range (dB): -70 to +10
    • Power Display Units: dBm,mW,μW,nW
  10. POFC Single Core Optical Code
    Mulai

    Rp269.900

    POFC Single Core Optical Code
    Deskripsi:
    Please use it for connection between devices and patch panels.
    atribut:
    • Connector: SC-SC
    • Number of Cores: Single core
  11. Pro'sKit Fiber Optic Fusion Splicing Machine Kit
    Mulai

    Rp61.999.900

    Pro'sKit Fiber Optic Fusion Splicing Machine Kit
    Deskripsi:
    - The splicing machine is a new fully-digital design with 5inch LCD colorful display, provide the latest core to core alignment technology, features 10Sec.- Accurate splicing and 30 Sec. - Quick tube-heating shrink.
    atribut:
    • Dimensions (mm): 130x135x130
    • Average Splice Loss (dB): 0.02(SM),0.01(MM),0.04(NZDS),0.04(EDF)
    • Splicing Time (s): 10 (for SM fiber)
    • Return Loss (dB): ≥60
    • Diameter of Fiber Optic (µm): Cladding diameter:80-150 , Coating diameter:100-1000
    • Tension Test: 2.0N(200gf)(Standard)
    • Battery (V): 11.1 (5.2Ah)
    • Battery Low Indication: 4pcs led light indication
    • Environmental Conditions: -10~+50ºC (operation temperature),0∼95% RH(humidity), 0~5000m(altitude)
    • Heat Shrinkable Tube (mm): 20,40,60
    • Memory Capacity : 6000 memories
    • Power Supply (V): AC adaptor: INPUT:100-240,50/60Hz, 2A, OUTPUT: DC15, 5A
    • Splicing Program: 50 groups
    • Standard Package: Fusion splicing machine, Fiber cleaver, Fiber stripper, Leak proof dispenser, AC adaptor, Battery(in the machine), Spare electrodes, 60mm Shrinkable tube 25pcs,
    • Standard Plug: F type
  12. NETVIEL OTB Minibox 6 port SC Singlemode Loaded Terminasi Accs
    Mulai

    Rp2.699.900

    NETVIEL OTB Minibox 6 port SC Singlemode Loaded Terminasi Accs
    Deskripsi:
    Rugged Case with High Security, Wall Mounted Style, Detachable acrylic cover, Accepts one Snap-in Adapter Plate, 12 Ports Fiber Maximum Capacity (18 ports max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separately
    atribut:
    • Dimension (HxWxD) (mm): 250x175x55
    • Connector Type: SC
  13. BELDEN Kabel RG8
    Mulai

    Rp68.900

    BELDEN Kabel RG8
    atribut:
    • Length (m): 305
    • Impedance (ohm): 50
    • Color: Black
    • Dimensions (cm): 46x46x38
  14. Kramer Active Optical Cable (Kabel HDMI)
    Mulai

    Rp6.699.900

    Kramer Active Optical Cable (Kabel HDMI)
    Deskripsi:
    Kramer’s CLS-AOCH/60 is an innovative active optical HDMI cable for 4K signals. This hybrid-fiber cable features micro-HDMI ends with detachable HDMI connectors, making it easy to run through a conduit or other tight spaces.CLS-AOCH/60 cables are thinner, lighter and more flexible than copper or even standard optical cables. They offer transparent EDID and HDCP support with no signal attenuation and reduced risk of EMI and RFI interference. CLS-AOCH/60 cables are an ideal solution for maximizing signal integrity in critical AV installations
  15. Autonics Fiber Optic Units Standard Type
    Mulai

    Rp379.900

    Autonics Fiber Optic Units Standard Type
    Deskripsi:
    The FT/GT, FD/GD, FL/GL series fiber optic units are available in various sensing methods (through-beam, retroreflective, convergent reflective), 9 head types (thread, cylindrical, flat, L-shaped, plastic, perpendicular, stainless steel, U-shaped, area detection), 5 cable types (standard, flexible, break-resistant, heat-resistant, vacuum-resistant) for flexible installation in diverse environments.
  16. Legrand Plastic Cable Gland IP68
    Mulai

    Rp31.900

    Legrand Plastic Cable Gland IP68
    atribut:
    • Color: Grey
    • IP Protection: IP 68
  17. BLUE MARLIN Sepatu Safety Sneakers Low Cut Beetle (Sepatu Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    BLUE MARLIN Sepatu Safety Sneakers Low Cut Beetle (Sepatu Proyek)
    atribut:
    • Sole: TPR-Rubber
    • Impact Resistance (J): 200
    • Toe Cap: Steel
  18. JONARD TOOLS Fiber Optic Tool
    Mulai

    Rp479.900

    JONARD TOOLS Fiber Optic Tool
    Deskripsi:
    The swab tip of these cleaners reaches inside fiber optic connectors and conforms to cable end faces to remove dirt, oil, and particles that could interfere with signals. Also known as optical fiber cleaners, they clean surfaces without leaving behind scratches or lint.
  19. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp579.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Series: Desert-011 S1P
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Midsole: Steel
    • Outsole: PU/PU
    • Toecap: Steel
    • Upper: Cotton
Daftar Harga fiber optic cable Terbaru October 2026
INTERLUC Cable Fiber OpticRp69.900
SANWA SUPPLY Fiber optic cable OS2 cable onlyRp3.799.900
SANWA SUPPLY fiber optic cableRp469.900
SANWA SUPPLY Fiber optic cable OM3 cable onlyRp5.799.900
Paladin Fiber Optic ToolRp34.999.900
NEXTGEN Fiber Optic CableRp18.999.900
ELECOM Optic Fiber CableRp1.499.900
MONOPRICE Fiber Optic Cable Patch CordRp249.900
Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)Rp1.299.900
POFC Single Core Optical CodeRp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)